Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, E, 48 Grooves

  • Mfr # G-48S-E

  • Zoro # G2431488


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-48S-E
Zoro #
G2431488
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
Width - Timing Belt Pulleys
54.5 mm
Outside Dia. (In.)
8.312
Width (mm)
54.5
Outside Dia. (mm)
211.12
Pitch Dia. (mm)
213.9
Width (In.)
2.1457
For Timing Belt Width
54 1/2 mm
Face Width
54.5 mm
Outside Diameter
211.12 mm
For Belt Width
52 1/2 mm
Overall Width
54.5 mm
Pitch Diameter
213.91 mm
For Bushing Size
E

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
Material - Timing Belt Pulleys
Ductile Iron
Setscrew
No
Material
Steel
For Use With
SilentSync(R) Green 54.5mm Belt
Construction
Solid
Bushing Required
E
Item
Gearbelt Pulley
Flanged
No
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Pitch (mm)
14
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Keyway
No
Bore Type
Bushed
Number of Teeth
48
Number of Flanges
0
Pitch
14 mm
For Belt Series
SilentSync
Pulley Construction
Plain
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 52 1/2 mm, For Bushing Size E, Material Steel, Number of Teeth 48, Outside Diameter 211.12 mm, Pitch 14 mm, Pitch Diameter 213.91 mm, Face Width 54.5 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.