Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, E, 60 Grooves

  • Mfr # B-60S-E

  • Zoro # G2431926


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-60S-E
Zoro #
G2431926
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
Pitch Dia. (mm)
267.4
Width (mm)
37
Outside Dia. (In.)
10.417
Width - Timing Belt Pulleys
37 mm
Width (In.)
1.4567
Outside Dia. (mm)
264.59
For Timing Belt Width
37 mm
Pitch Diameter
267.39 mm
For Belt Width
35 mm
Face Width
37 mm
Outside Diameter
264.59 mm
Overall Width
37 mm
For Bushing Size
E

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
For Use With
SilentSync(R) Blue 37mm Belt
Bushing Required
E
Pitch (mm)
14
Material
Cast Iron
Item
Gearbelt Pulley
Bore Type
Bushed
Type
Synchronous Sprocket
Setscrew
No
Material - Timing Belt Pulleys
Ductile Iron
Flanged
No
Bore Type - Timing Belt Pulleys
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Application
Positive Drive, Timing
Construction
Solid
Number of Teeth
60
Pulley Construction
Plain
Pitch
14 mm
Number of Flanges
0
Features
Self-Tracking Design
For Belt Series
SilentSync

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 35 mm, For Bushing Size E, Material Cast Iron, Number of Teeth 60, Outside Diameter 264.59 mm, Pitch 14 mm, Pitch Diameter 267.39 mm, Face Width 37 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.