Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, F, 112 Grooves

  • Mfr # B-112S-F

  • Zoro # G2431801


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bushing Required - Timing Belt Pulleys
F
Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-112S-F
Zoro #
G2431801
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
For Timing Belt Width
37 mm
Outside Dia. (mm)
496.33
Width - Timing Belt Pulleys
37 mm
Pitch Dia. (mm)
499.1
Width (In.)
1.4567
Outside Dia. (In.)
19.541
Width (mm)
37
Outside Diameter
496.33 mm
Overall Width
37 mm
Face Width
37 mm
For Belt Width
35 mm
Pitch Diameter
499.12 mm
For Bushing Size
F

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bushing Required - Timing Belt Pulleys
F
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Pitch (mm)
14
Bushing Required
F
Material - Timing Belt Pulleys
Cast Iron
Keyway
No
Construction
Solid
Material
Cast Iron
Application
Positive Drive, Timing
For Use With
SilentSync(R) Blue 37mm Belt
Bore Type
Bushed
Bore Type - Timing Belt Pulleys
Bushed
Number of Teeth
112
Pitch
14 mm
For Belt Series
SilentSync
Features
Self-Tracking Design
Material Fabrication
Cast
Pulley Construction
Plain
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Minimum Bore Diameter 4 in, Number of Teeth 112, Outside Diameter 496.33 mm, Pitch 14 mm, Pitch Diameter 499.12 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Material Fabrication Cast, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.