Gearbelt Pulley, Bushed, F, 224 Grooves

  • Mfr # W-224S-F

  • Zoro # G2432221


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
224
Bushing Required - Timing Belt Pulleys
F
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
569.06 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-224S-F
Zoro #
G2432221
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
569.06 mm
Outside Dia. (In.)
22.404
Outside Dia. (mm)
569.06
Width (mm)
33
Width (In.)
1.2992
Pitch Dia. (mm)
109.1438
For Timing Belt Width
33 mm
Width - Timing Belt Pulleys
33 mm
Pitch Diameter
570.43 mm
Face Width
33 mm
For Belt Width
32 mm
Overall Width
33 mm
Outside Diameter
569.04 mm
For Bushing Size
F

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
224
Bushing Required - Timing Belt Pulleys
F
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Keyway
No
Application
Positive Drive, Timing
Type
Synchronous Sprocket
For Use With
SilentSync(R) White 33mm Belt
Material
Cast Iron
Construction
Solid
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
Pitch (mm)
8
Material - Timing Belt Pulleys
Cast Iron
Flanged
No
Bore Type
Bushed
Bushing Required
F
Pulley Construction
Plain
For Belt Series
SilentSync
Material Fabrication
Cast
Number of Flanges
0
Pitch
8 mm
Number of Teeth
224
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 32 mm, For Bushing Size F, Material Cast Iron, Number of Teeth 224, Outside Diameter 569.04 mm, Pitch 8 mm, Pitch Diameter 570.43 mm, Face Width 33 mm, Features Self-Tracking Design, Material Fabrication Cast, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.