Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, F, 45 Grooves

  • Mfr # R-45S-F

  • Zoro # G2430289


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bushing Required - Timing Belt Pulleys
F
Pitch Dia. - Timing Belt Pulleys
116.434 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-45S-F
Zoro #
G2430289
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
116.434 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
Width (mm)
107
Pitch Dia. (mm)
116.4336
Outside Dia. (mm)
197.75
Outside Dia. (In.)
7.785
Width (In.)
4.2126
Width - Timing Belt Pulleys
107 mm
For Timing Belt Width
107 mm
For Belt Width
105 mm
Outside Diameter
197.75 mm
For Bushing Size
F
Overall Width
107 mm
Pitch Diameter
200.54 mm
Face Width
107 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bushing Required - Timing Belt Pulleys
F
Pitch - Timing Belt Pulleys
14 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Bushed
Construction
Solid
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Setscrew
No
Flanged
No
Keyway
No
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Ductile Iron
Pitch (mm)
14
Material
Steel
Bushing Required
F
For Use With
SilentSync(R) Red 107mm Belt
Bore Type - Timing Belt Pulleys
Bushed
For Belt Series
SilentSync
Number of Teeth
45
Features
Self-Tracking Design
Number of Flanges
0
Pulley Construction
Plain
Pitch
14 mm

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 105 mm, For Bushing Size F, Material Steel, Number of Teeth 45, Outside Diameter 197.75 mm, Pitch 14 mm, Pitch Diameter 200.54 mm, Face Width 107 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 107 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.