Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, F, 48 Grooves

  • Mfr # R-48S-F

  • Zoro # G2430261


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
F
Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-48S-F
Zoro #
G2430261
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
Width - Timing Belt Pulleys
107 mm
Pitch Dia. (mm)
213.9
Outside Dia. (mm)
211.12
Outside Dia. (In.)
8.312
For Timing Belt Width
107 mm
Width (In.)
4.2126
Width (mm)
107
For Belt Width
105 mm
Face Width
107 mm
Outside Diameter
211.12 mm
Overall Width
107 mm
Pitch Diameter
213.91 mm
For Bushing Size
F

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
F
Pitch - Timing Belt Pulleys
14 mm
Pitch (mm)
14
Material
Steel
For Use With
SilentSync(R) Red 107mm Belt
Type
Synchronous Sprocket
Bushing Required
F
Setscrew
No
Application
Positive Drive, Timing
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Bore Type
Bushed
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
For Belt Series
SilentSync
Pulley Construction
Plain
Number of Flanges
0
Pitch
14 mm
Number of Teeth
48
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Minimum Bore Diameter 4 in, Number of Teeth 48, Outside Diameter 211.12 mm, Pitch 14 mm, Pitch Diameter 213.91 mm, Face Width 107 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 107 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.