Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, F, 56Grooves, Solid

  • Mfr # O-56S-F

  • Zoro # G2430867


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Bushing Required - Timing Belt Pulleys
F
Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-56S-F
Zoro #
G2430867
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
Outside Dia. (mm)
246.77
For Timing Belt Width
72 mm
Width (mm)
72
Pitch Dia. (mm)
249.6
Width - Timing Belt Pulleys
72 mm
Width (In.)
2.8346
Outside Dia. (In.)
9.715
For Belt Width
70 mm
For Bushing Size
F
Pitch Diameter
249.56 mm
Face Width
72 mm
Overall Width
72 mm
Outside Diameter
246.77 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Bushing Required - Timing Belt Pulleys
F
Pitch - Timing Belt Pulleys
14 mm
Setscrew
No
Construction
Solid
Bore Type
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Pitch (mm)
14
Bore Type - Timing Belt Pulleys
Bushed
Keyway
No
Bushing Required
F
Application
Positive Drive, Timing
Item
Gearbelt Pulley
For Use With
SilentSync(R) Orange 72mm Belt
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Material
Steel
Flanged
No
Pulley Construction
Plain
Pitch
14 mm
Features
Self-Tracking Design
For Belt Series
SilentSync
Number of Flanges
0
Number of Teeth
56

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 70 mm, For Bushing Size F, Material Steel, Number of Teeth 56, Outside Diameter 246.77 mm, Pitch 14 mm, Pitch Diameter 249.56 mm, Face Width 72 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 72 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.