Zoro Homepage

Gearbelt Pulley, Bushed, F, 63 Grooves

  • Mfr # B-63S-F

  • Zoro # G2431908


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bushing Required - Timing Belt Pulleys
F
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-63S-F
Zoro #
G2431908
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
Width (mm)
37
Outside Dia. (mm)
277.96
Width (In.)
1.4567
Pitch Dia. (mm)
109.1438
For Timing Belt Width
37 mm
Outside Dia. (In.)
10.943
Width - Timing Belt Pulleys
37 mm
For Belt Width
35 mm
Pitch Diameter
280.76 mm
Overall Width
37 mm
Face Width
37 mm
For Bushing Size
F
Outside Diameter
277.96 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bushing Required - Timing Belt Pulleys
F
Pitch - Timing Belt Pulleys
14 mm
Keyway
No
Flanged
No
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
14
For Use With
SilentSync(R) Blue 37mm Belt
Item
Gearbelt Pulley
Material
Cast Iron
Bore Type - Timing Belt Pulleys
Bushed
Bushing Required
F
Setscrew
No
Material - Timing Belt Pulleys
Ductile Iron
Construction
Solid
Bore Type
Bushed
Number of Flanges
0
Pulley Construction
Plain
Pitch
14 mm
For Belt Series
SilentSync
Number of Teeth
63
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 35 mm, For Bushing Size F, Material Cast Iron, Number of Teeth 63, Outside Diameter 277.96 mm, Pitch 14 mm, Pitch Diameter 280.76 mm, Face Width 37 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.