Zoro Homepage

Gearbelt Pulley, Bushed, F, 75 Grooves

  • Mfr # B-75S-F

  • Zoro # G2431865


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bushing Required - Timing Belt Pulleys
F
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-75S-F
Zoro #
G2431865
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
Width (mm)
37
Width - Timing Belt Pulleys
37 mm
Pitch Dia. (mm)
109.1438
Width (In.)
1.4567
Outside Dia. (mm)
331.44
For Timing Belt Width
37 mm
Outside Dia. (In.)
13.049
For Belt Width
35 mm
Face Width
37 mm
Pitch Diameter
334.24 mm
Overall Width
37 mm
For Bushing Size
F
Outside Diameter
331.44 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bushing Required - Timing Belt Pulleys
F
Pitch - Timing Belt Pulleys
14 mm
Bore Type
Bushed
Pitch (mm)
14
Item
Gearbelt Pulley
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
For Use With
SilentSync(R) Blue 37mm Belt
Type
Synchronous Sprocket
Flanged
No
Keyway
No
Bushing Required
F
Setscrew
No
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Ductile Iron
Bore Type - Timing Belt Pulleys
Bushed
Material
Cast Iron
Pitch
14 mm
Number of Flanges
0
Pulley Construction
Plain
For Belt Series
SilentSync
Features
Self-Tracking Design
Number of Teeth
75

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Minimum Bore Diameter 4 in, Number of Teeth 75, Outside Diameter 331.44 mm, Pitch 14 mm, Pitch Diameter 334.24 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.