Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, F, 80 Grooves

  • Mfr # B-80S-F

  • Zoro # G2431847


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bushing Required - Timing Belt Pulleys
F
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-80S-F
Zoro #
G2431847
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
Pitch Dia. (mm)
356.5
Width (In.)
1.4567
For Timing Belt Width
37 mm
Width - Timing Belt Pulleys
37 mm
Width (mm)
37
Outside Dia. (mm)
353.72
Outside Dia. (In.)
13.926
Face Width
37 mm
Pitch Diameter
356.52 mm
Outside Diameter
353.72 mm
Overall Width
37 mm
For Bushing Size
F
For Belt Width
35 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bushing Required - Timing Belt Pulleys
F
Pitch - Timing Belt Pulleys
14 mm
Bore Type - Timing Belt Pulleys
Bushed
Bore Type
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Construction
Solid
Keyway
No
Type
Synchronous Sprocket
Bushing Required
F
Setscrew
No
Application
Positive Drive, Timing
Material
Cast Iron
For Use With
SilentSync(R) Blue 37mm Belt
Pitch (mm)
14
Item
Gearbelt Pulley
Number of Flanges
0
Features
Self-Tracking Design
Pulley Construction
Plain
Pitch
14 mm
For Belt Series
SilentSync
Number of Teeth
80

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Minimum Bore Diameter 4 in, Number of Teeth 80, Outside Diameter 353.72 mm, Pitch 14 mm, Pitch Diameter 356.52 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.