Zoro Homepage

Gearbelt Pulley, Bushed, H/QT, 28 Grooves

  • Mfr # Y-28S-H

  • Zoro # G2433299


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Bushing Required - Timing Belt Pulleys
H, QT
Pitch Dia. - Timing Belt Pulleys
71.3 mm
Outside Dia. - Timing Belt Pulleys
69.93 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-28S-H
Zoro #
G2433299
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
71.3 mm
Outside Dia. - Timing Belt Pulleys
69.93 mm
Width (In.)
0.6693
Pitch Dia. (mm)
71.3
Outside Dia. (In.)
2.753
For Timing Belt Width
17 mm
Width - Timing Belt Pulleys
17 mm
Outside Dia. (mm)
69.93
Width (mm)
17
For Belt Width
16 mm
Outside Diameter
69.93 mm
Face Width
17 mm
Overall Width
17 mm
Pitch Diameter
71.3 mm
For Bushing Size
H

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Bushing Required - Timing Belt Pulleys
H, QT
Pitch - Timing Belt Pulleys
8 mm
Type
Synchronous Sprocket
Construction
Solid
Material
Steel
Material - Timing Belt Pulleys
Ductile Iron
Pitch (mm)
8
Setscrew
No
For Use With
SilentSync(R) Yellow 17mm Belt
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Bushing Required
H or QT
Bore Type
Bushed
Keyway
No
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Bushed
Flanged
No
For Belt Series
SilentSync
Pulley Construction
Plain
Pitch
8 mm
Features
Self-Tracking Design
For Bushing Type
Split Taper
Number of Teeth
28
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Bushing Size H, For Bushing Type Split Taper, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 28, Outside Diameter 69.93 mm, Pitch 8 mm, Pitch Diameter 71.3 mm, Face Width 17 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.