Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, H/QT, 30 Grooves

  • Mfr # Y-30S-H

  • Zoro # G2433271


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bushing Required - Timing Belt Pulleys
H, QT
Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-30S-H
Zoro #
G2433271
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.03 mm
Outside Dia. (In.)
2.954
Width - Timing Belt Pulleys
17 mm
For Timing Belt Width
17 mm
Outside Dia. (mm)
75.03
Pitch Dia. (mm)
76.4
Width (In.)
0.6693
Width (mm)
17
Face Width
17 mm
Pitch Diameter
76.4 mm
For Bushing Size
H
Outside Diameter
75.03 mm
For Belt Width
16 mm
Overall Width
17 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bushing Required - Timing Belt Pulleys
H, QT
Pitch - Timing Belt Pulleys
8 mm
Construction
Solid
Flanged
No
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Bushing Required
H or QT
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
For Use With
SilentSync(R) Yellow 17mm Belt
Bore Type
Bushed
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Ductile Iron
Pitch (mm)
8
Keyway
No
Application
Positive Drive, Timing
Material
Steel
For Bushing Type
Split Taper
For Belt Series
SilentSync
Number of Flanges
0
Number of Teeth
30
Pulley Construction
Plain
Pitch
8 mm
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 16 mm, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Number of Teeth 30, Outside Diameter 75.03 mm, Pitch 8 mm, Pitch Diameter 76.4 mm, Face Width 17 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.