Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, H/QT, 32 Grooves

  • Mfr # Y-32S-H

  • Zoro # G2433256


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Bushing Required - Timing Belt Pulleys
H, QT
Pitch Dia. - Timing Belt Pulleys
81.5 mm
Outside Dia. - Timing Belt Pulleys
80.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-32S-H
Zoro #
G2433256
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
81.5 mm
Outside Dia. - Timing Belt Pulleys
80.12 mm
Width - Timing Belt Pulleys
17 mm
Width (In.)
0.6693
Outside Dia. (mm)
80.12
For Timing Belt Width
17 mm
Pitch Dia. (mm)
81.5
Width (mm)
17
Outside Dia. (In.)
3.154
Overall Width
17 mm
For Bushing Size
H
Outside Diameter
80.12 mm
For Belt Width
16 mm
Pitch Diameter
81.49 mm
Face Width
17 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Bushing Required - Timing Belt Pulleys
H, QT
Pitch - Timing Belt Pulleys
8 mm
Bushing Required
H or QT
For Use With
SilentSync(R) Yellow 17mm Belt
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Material - Timing Belt Pulleys
Ductile Iron
Keyway
No
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Pitch (mm)
8
Material
Steel
Setscrew
No
Bore Type - Timing Belt Pulleys
Bushed
Bore Type
Bushed
Flanged
No
Item
Gearbelt Pulley
Pitch
8 mm
For Belt Series
SilentSync
For Bushing Type
Split Taper
Number of Flanges
0
Pulley Construction
Plain
Features
Self-Tracking Design
Number of Teeth
32

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 16 mm, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Number of Teeth 32, Outside Diameter 80.12 mm, Pitch 8 mm, Pitch Diameter 81.49 mm, Face Width 17 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.