Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, H/QT, 34 Grooves

  • Mfr # Y-34S-H

  • Zoro # G2433238


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Bushing Required - Timing Belt Pulleys
H, QT
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
85.21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-34S-H
Zoro #
G2433238
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
85.21 mm
Width (mm)
17
Width (In.)
0.6693
Width - Timing Belt Pulleys
17 mm
Outside Dia. (In.)
3.355
Pitch Dia. (mm)
160.4
Outside Dia. (mm)
85.21
For Timing Belt Width
17 mm
Outside Diameter
85.21 mm
For Bushing Size
H
Face Width
17 mm
Pitch Diameter
86.58 mm
For Belt Width
16 mm
Overall Width
17 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Bushing Required - Timing Belt Pulleys
H, QT
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
Bore Type - Timing Belt Pulleys
Bushed
Setscrew
No
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Bore Type
Bushed
For Use With
SilentSync(R) Yellow 17mm Belt
Material
Steel
Bushing Required
H or QT
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Flanged
No
Material - Timing Belt Pulleys
Ductile Iron
Keyway
No
Features
Self-Tracking Design
Number of Teeth
34
Pulley Construction
Plain
Number of Flanges
0
For Bushing Type
Split Taper
Pitch
8 mm
For Belt Series
SilentSync

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Bushing Size H, For Bushing Type Split Taper, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 34, Outside Diameter 85.21 mm, Pitch 8 mm, Pitch Diameter 86.58 mm, Face Width 17 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.