Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, J, 140 Grooves

  • Mfr # B-140S-J

  • Zoro # G2431786


product price: $1,371.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
623.9 mm
Outside Dia. - Timing Belt Pulleys
621.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-140S-J
Zoro #
G2431786
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
623.9 mm
Outside Dia. - Timing Belt Pulleys
621.11 mm
For Timing Belt Width
37 mm
Outside Dia. (mm)
621.11
Pitch Dia. (mm)
623.9
Outside Dia. (In.)
24.453
Width - Timing Belt Pulleys
37 mm
Width (In.)
1.4567
Width (mm)
37
Overall Width
37 mm
Face Width
37 mm
Outside Diameter
621.11 mm
Pitch Diameter
623.91 mm
For Bushing Size
J
For Belt Width
35 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
Material - Timing Belt Pulleys
Cast Iron
Item
Gearbelt Pulley
Material
Cast Iron
Keyway
No
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Bushed
For Use With
SilentSync(R) Blue 37mm Belt
Bore Type
Bushed
Bushing Required
J
Type
Synchronous Sprocket
Setscrew
No
Construction
Solid
Pitch (mm)
14
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Pulley Construction
Plain
Number of Teeth
140
Material Fabrication
Cast
For Belt Series
SilentSync
Features
Self-Tracking Design
Number of Flanges
0
Pitch
14 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size J, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 4 1/2 in, Number of Teeth 140, Outside Diameter 621.11 mm, Pitch 14 mm, Pitch Diameter 623.91 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Material Fabrication Cast, Number of Flanges 0, Overall Width 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.