Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, J, 14mm Pitch

  • Mfr # R-63S-J

  • Zoro # G2430185


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-63S-J
Zoro #
G2430185
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
Pitch Dia. (mm)
109.1438
Width - Timing Belt Pulleys
107 mm
Width (mm)
107
For Timing Belt Width
107 mm
Outside Dia. (mm)
277.96
Width (In.)
4.2126
Outside Dia. (In.)
10.943
Overall Width
107 mm
Face Width
107 mm
Outside Diameter
277.96 mm
For Bushing Size
J
Pitch Diameter
280.76 mm
For Belt Width
105 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
Application
Positive Drive, Timing
Keyway
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Type
Synchronous Sprocket
Bushing Required
J
Material - Timing Belt Pulleys
Ductile Iron
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
For Use With
SilentSync(R) Red 107mm Belt
Pitch (mm)
14
Material
Cast Iron
Flanged
No
Bore Type
Bushed
Construction
Solid
Pulley Construction
Plain
Number of Flanges
0
Pitch
14 mm
Number of Teeth
63
Features
Self-Tracking Design
For Belt Series
SilentSync

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 105 mm, For Bushing Size J, Material Cast Iron, Number of Teeth 63, Outside Diameter 277.96 mm, Pitch 14 mm, Pitch Diameter 280.76 mm, Face Width 107 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 107 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.