Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, J, 168 Grooves

  • Mfr # B-168S-J

  • Zoro # G2431768


product price: $1,668.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-168S-J
Zoro #
G2431768
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
Width (In.)
1.4567
Pitch Dia. (mm)
748.7
Width - Timing Belt Pulleys
37 mm
Width (mm)
37
Outside Dia. (In.)
29.366
Outside Dia. (mm)
745.89
For Timing Belt Width
37 mm
For Bushing Size
J
Face Width
37 mm
Outside Diameter
745.89 mm
Overall Width
37 mm
Pitch Diameter
748.69 mm
For Belt Width
35 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
Keyway
No
For Use With
SilentSync(R) Blue 37mm Belt
Setscrew
No
Bore Type
Bushed
Application
Positive Drive, Timing
Bushing Required
J
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Material
Cast Iron
Bore Type - Timing Belt Pulleys
Bushed
Flanged
No
Pitch (mm)
14
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Cast Iron
Number of Teeth
168
Material Fabrication
Cast
For Belt Series
SilentSync
Features
Self-Tracking Design
Pitch
14 mm
Pulley Construction
Plain
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 35 mm, For Bushing Size J, Material Cast Iron, Number of Teeth 168, Outside Diameter 745.89 mm, Pitch 14 mm, Pitch Diameter 748.69 mm, Face Width 37 mm, Features Self-Tracking Design, Material Fabrication Cast, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.