Zoro Homepage

Gearbelt Pulley, Bushed, J, 56 Grooves

  • Mfr # R-56S-J

  • Zoro # G2430228


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-56S-J
Zoro #
G2430228
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
Outside Dia. (In.)
9.715
For Timing Belt Width
107 mm
Width - Timing Belt Pulleys
107 mm
Pitch Dia. (mm)
249.6
Width (In.)
4.2126
Width (mm)
107
Outside Dia. (mm)
246.77
Outside Diameter
246.77 mm
Pitch Diameter
249.56 mm
Overall Width
107 mm
Face Width
107 mm
For Belt Width
105 mm
For Bushing Size
J

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Bushing Size J, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 4 1/2 in, Number of Teeth 56, Outside Diameter 246.77 mm, Pitch 14 mm, Pitch Diameter 249.56 mm, Face Width 107 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 107 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.