Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, J, 60Grooves, Solid

  • Mfr # O-60S-J

  • Zoro # G2430849


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O-60S-J
Zoro #
G2430849
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
For Timing Belt Width
72 mm
Width (mm)
72
Pitch Dia. (mm)
267.4
Outside Dia. (mm)
264.59
Outside Dia. (In.)
10.417
Width - Timing Belt Pulleys
72 mm
Width (In.)
2.8346
Overall Width
72 mm
For Bushing Size
J
For Belt Width
70 mm
Face Width
72 mm
Outside Diameter
264.59 mm
Pitch Diameter
267.39 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
Material - Timing Belt Pulleys
Ductile Iron
Bore Type
Bushed
For Use With
SilentSync(R) Orange 72mm Belt
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (In.)
14 mm
Keyway
No
Type
Synchronous Sprocket
Number of Grooves
60
Application
Positive Drive, Timing
Bushing Required
J
Construction
Solid
Pitch (mm)
14
Flanged
No
Material
Cast Iron
Setscrew
No
Number of Flanges
0
Number of Teeth
60
For Belt Series
SilentSync
Pulley Construction
Plain
Pitch
14 mm
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Bushing Size J, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 4 1/2 in, Number of Teeth 60, Outside Diameter 264.59 mm, Pitch 14 mm, Pitch Diameter 267.39 mm, Face Width 72 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 72 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.