Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, J, 63Grooves, Solid

  • Mfr # O-63S-J

  • Zoro # G2430821


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-63S-J
Zoro #
G2430821
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
Outside Dia. (mm)
277.96
Outside Dia. (In.)
10.943
Width (mm)
72
Pitch Dia. (mm)
109.1438
For Timing Belt Width
72 mm
Width (In.)
2.8346
Width - Timing Belt Pulleys
72 mm
Face Width
72 mm
For Belt Width
70 mm
For Bushing Size
J
Pitch Diameter
280.76 mm
Overall Width
72 mm
Outside Diameter
277.96 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
Material - Timing Belt Pulleys
Ductile Iron
Material
Cast Iron
Application
Positive Drive, Timing
Flanged
No
Construction
Solid
Pitch (mm)
14
Item
Gearbelt Pulley
Setscrew
No
Keyway
No
Bushing Required
J
Bore Type - Timing Belt Pulleys
Bushed
Type
Synchronous Sprocket
Bore Type
Bushed
For Use With
SilentSync(R) Orange 72mm Belt
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Belt Series
SilentSync
Number of Teeth
63
Features
Self-Tracking Design
Number of Flanges
0
Pitch
14 mm
Pulley Construction
Plain

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Bushing Size J, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 4 1/2 in, Number of Teeth 63, Outside Diameter 277.96 mm, Pitch 14 mm, Pitch Diameter 280.76 mm, Face Width 72 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 72 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.