Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, J, 71 Grooves

  • Mfr # G-71S-J

  • Zoro # G2431381


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
71
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
313.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-71S-J
Zoro #
G2431381
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
313.62 mm
Pitch Dia. (mm)
109.1438
Width (In.)
2.1457
Outside Dia. (In.)
12.347
Outside Dia. (mm)
313.62
Width (mm)
54.5
For Timing Belt Width
54 1/2 mm
Width - Timing Belt Pulleys
54.5 mm
Pitch Diameter
316.41 mm
For Belt Width
52 1/2 mm
Face Width
54.5 mm
Overall Width
54.5 mm
For Bushing Size
J
Outside Diameter
313.62 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
71
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
Construction
Solid
Bore Type - Timing Belt Pulleys
Bushed
Type
Synchronous Sprocket
Bore Type
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
14
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Ductile Iron
Item
Gearbelt Pulley
Setscrew
No
Keyway
No
For Use With
SilentSync(R) Green 54.5mm Belt
Bushing Required
J
Material
Cast Iron
Flanged
No
Pitch
14 mm
Features
Self-Tracking Design
Pulley Construction
Plain
Number of Flanges
0
For Belt Series
SilentSync
Number of Teeth
71

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 52 1/2 mm, For Bushing Size J, Material Cast Iron, Number of Teeth 71, Outside Diameter 313.62 mm, Pitch 14 mm, Pitch Diameter 316.41 mm, Face Width 54.5 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.