Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, J, 75 Grooves

  • Mfr # G-75S-J

  • Zoro # G2431366


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-75S-J
Zoro #
G2431366
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
Width (mm)
54.5
For Timing Belt Width
54 1/2 mm
Outside Dia. (mm)
331.44
Width (In.)
2.1457
Width - Timing Belt Pulleys
54.5 mm
Pitch Dia. (mm)
109.1438
Outside Dia. (In.)
13.049
For Belt Width
52 1/2 mm
Outside Diameter
331.44 mm
Overall Width
54.5 mm
Pitch Diameter
334.24 mm
Face Width
54.5 mm
For Bushing Size
J

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
Bore Type
Bushed
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Pitch (mm)
14
Material - Timing Belt Pulleys
Ductile Iron
Keyway
No
Material
Cast Iron
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Flanged
No
Construction
Solid
For Use With
SilentSync(R) Green 54.5mm Belt
Item
Gearbelt Pulley
Bushing Required
J
Number of Teeth
75
Features
Self-Tracking Design
Number of Flanges
0
Pulley Construction
Plain
Pitch
14 mm
For Belt Series
SilentSync

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 52 1/2 mm, For Bushing Size J, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 4 1/2 in, Number of Teeth 75, Outside Diameter 331.44 mm, Pitch 14 mm, Pitch Diameter 334.24 mm, Face Width 54.5 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.