Zoro Homepage

Gearbelt Pulley, Bushed, J, 80 Grooves

  • Mfr # G-80S-J

  • Zoro # G2431348


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-80S-J
Zoro #
G2431348
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
Width (mm)
54.5
Outside Dia. (mm)
353.72
Pitch Dia. (mm)
356.5
For Timing Belt Width
54 1/2 mm
Width - Timing Belt Pulleys
54.5 mm
Outside Dia. (In.)
13.926
Width (In.)
2.1457
For Belt Width
52 1/2 mm
Overall Width
54.5 mm
Face Width
54.5 mm
For Bushing Size
J
Pitch Diameter
356.52 mm
Outside Diameter
353.72 mm

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 52 1/2 mm, For Bushing Size J, Material Cast Iron, Number of Teeth 80, Outside Diameter 353.72 mm, Pitch 14 mm, Pitch Diameter 356.52 mm, Face Width 54.5 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.