Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, J, Ductile Iron

  • Mfr # O-90S-J

  • Zoro # G2430751


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
398.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-90S-J
Zoro #
G2430751
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
398.29 mm
Pitch Dia. (mm)
109.1438
Width (In.)
2.8346
Width (mm)
72
For Timing Belt Width
72 mm
Outside Dia. (mm)
398.29
Width - Timing Belt Pulleys
72 mm
Outside Dia. (In.)
15.681
Pitch Diameter
401.08 mm
For Bushing Size
J
Outside Diameter
398.29 mm
Face Width
72 mm
For Belt Width
70 mm
Overall Width
72 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Keyway
No
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Material
Cast Iron
Setscrew
No
Bushing Required
J
Bore Type - Timing Belt Pulleys
Bushed
Pitch (mm)
14
For Use With
SilentSync(R) Orange 72mm Belt
Construction
Solid
Item
Gearbelt Pulley
For Belt Series
SilentSync
Pitch
14 mm
Pulley Construction
Plain
Number of Teeth
90
Features
Self-Tracking Design
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 70 mm, For Bushing Size J, Material Cast Iron, Number of Teeth 90, Outside Diameter 398.29 mm, Pitch 14 mm, Pitch Diameter 401.08 mm, Face Width 72 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 72 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.