Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, M, 112 Grooves

  • Mfr # O-112S-M

  • Zoro # G2430736


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bushing Required - Timing Belt Pulleys
M
Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-112S-M
Zoro #
G2430736
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
Width (In.)
2.8346
Outside Dia. (In.)
19.541
Width - Timing Belt Pulleys
72 mm
Width (mm)
72
Outside Dia. (mm)
496.33
For Timing Belt Width
72 mm
Pitch Dia. (mm)
499.1
Overall Width
72 mm
Outside Diameter
496.33 mm
Face Width
72 mm
For Belt Width
70 mm
For Bushing Size
M
Pitch Diameter
499.12 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bushing Required - Timing Belt Pulleys
M
Pitch - Timing Belt Pulleys
14 mm
Item
Gearbelt Pulley
Material - Timing Belt Pulleys
Cast Iron
Setscrew
No
Bore Type
Bushed
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Bushed
Material
Cast Iron
Bushing Required
M
Pitch (mm)
14
Construction
Solid
For Use With
SilentSync(R) Orange 72mm Belt
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Keyway
No
Features
Self-Tracking Design
For Belt Series
SilentSync
Pulley Construction
Plain
Material Fabrication
Cast
Number of Teeth
112
Number of Flanges
0
Pitch
14 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Bushing Size M, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 5 1/2 in, Number of Teeth 112, Outside Diameter 496.33 mm, Pitch 14 mm, Pitch Diameter 499.12 mm, Face Width 72 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Material Fabrication Cast, Number of Flanges 0, Overall Width 72 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.