Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, M, 71 Grooves

  • Mfr # R-71S-M

  • Zoro # G2430167


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
71
Bushing Required - Timing Belt Pulleys
M
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
313.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-71S-M
Zoro #
G2430167
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
313.62 mm
Outside Dia. (In.)
12.347
Outside Dia. (mm)
313.62
Width (mm)
107
Width (In.)
4.2126
For Timing Belt Width
107 mm
Pitch Dia. (mm)
109.1438
Width - Timing Belt Pulleys
107 mm
Face Width
107 mm
Overall Width
107 mm
For Bushing Size
M
Pitch Diameter
316.41 mm
Outside Diameter
313.62 mm
For Belt Width
105 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
71
Bushing Required - Timing Belt Pulleys
M
Pitch - Timing Belt Pulleys
14 mm
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Bore Type
Bushed
Keyway
No
Setscrew
No
Bushing Required
M
Material
Cast Iron
Construction
Solid
Flanged
No
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
SilentSync(R) Red 107mm Belt
Material - Timing Belt Pulleys
Ductile Iron
Pitch (mm)
14
Pitch
14 mm
Number of Teeth
71
For Belt Series
SilentSync
Number of Flanges
0
Features
Self-Tracking Design
Pulley Construction
Plain

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 105 mm, For Bushing Size M, Material Cast Iron, Number of Teeth 71, Outside Diameter 313.62 mm, Pitch 14 mm, Pitch Diameter 316.41 mm, Face Width 107 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 107 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.