Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, M, 75 Grooves

  • Mfr # R-75S-M

  • Zoro # G2430158


product price: $1,294.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bushing Required - Timing Belt Pulleys
M
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-75S-M
Zoro #
G2430158
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
For Timing Belt Width
107 mm
Pitch Dia. (mm)
109.1438
Width (mm)
107
Outside Dia. (mm)
331.44
Width - Timing Belt Pulleys
107 mm
Width (In.)
4.2126
Outside Dia. (In.)
13.049
Pitch Diameter
334.24 mm
Overall Width
107 mm
Outside Diameter
331.44 mm
For Belt Width
105 mm
Face Width
107 mm
For Bushing Size
M

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bushing Required - Timing Belt Pulleys
M
Pitch - Timing Belt Pulleys
14 mm
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Ductile Iron
Item
Gearbelt Pulley
Material
Cast Iron
Bore Type - Timing Belt Pulleys
Bushed
Pitch (mm)
14
For Use With
SilentSync(R) Red 107mm Belt
Keyway
No
Application
Positive Drive, Timing
Construction
Solid
Bore Type
Bushed
Flanged
No
Bushing Required
M
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
For Belt Series
SilentSync
Number of Flanges
0
Pulley Construction
Plain
Features
Self-Tracking Design
Number of Teeth
75
Pitch
14 mm

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 105 mm, For Bushing Size M, Material Cast Iron, Number of Teeth 75, Outside Diameter 331.44 mm, Pitch 14 mm, Pitch Diameter 334.24 mm, Face Width 107 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 107 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.