Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, N, 140 Grooves

  • Mfr # R-140S-N

  • Zoro # G3364335


product price: $2,189.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bushing Required - Timing Belt Pulleys
N
Pitch Dia. - Timing Belt Pulleys
623.9 mm
Outside Dia. - Timing Belt Pulleys
621.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-140S-N
Zoro #
G3364335
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
623.9 mm
Outside Dia. - Timing Belt Pulleys
621.11 mm
Outside Dia. (In.)
24.453
Width (In.)
4.2126
Pitch Dia. (mm)
623.9
Outside Dia. (mm)
621.11
For Timing Belt Width
107 mm
Width (mm)
107
Width - Timing Belt Pulleys
107 mm
Overall Width
107 mm
For Bushing Size
QD
For Belt Width
105 mm
Face Width
107 mm
Pitch Diameter
623.91 mm
Outside Diameter
621.11 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bushing Required - Timing Belt Pulleys
N
Pitch - Timing Belt Pulleys
14 mm
Item
Gearbelt Pulley
For Use With
SilentSync(R) Red 107mm Belt
Bushing Required
N
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Bushed
Bore Type - Timing Belt Pulleys
Bushed
Material
Cast Iron
Construction
Solid
Flanged
No
Setscrew
No
Pitch (mm)
14
Keyway
No
For Bushing Type
Quick Detachable
Number of Teeth
140
Material Fabrication
Cast
Pitch
14 mm
Features
Self-Tracking Design
For Belt Series
SilentSync
Pulley Construction
Plain
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Bushing Size N, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 7/16 in, Minimum Bore Diameter 5 7/8 in, Number of Teeth 140, Outside Diameter 621.11 mm, Pitch 14 mm, Pitch Diameter 623.91 mm, Face Width 107 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Material Fabrication Cast, Number of Flanges 0, Overall Width 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.