Zoro Homepage

Gearbelt Pulley, Bushed, N, 168 Grooves

  • Mfr # R-168S-N

  • Zoro # G3364317


product price: $2,956.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Bushing Required - Timing Belt Pulleys
N
Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-168S-N
Zoro #
G3364317
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
Outside Dia. (In.)
29.366
Width - Timing Belt Pulleys
107 mm
Pitch Dia. (mm)
748.7
Width (In.)
4.2126
For Timing Belt Width
107 mm
Outside Dia. (mm)
745.89
Width (mm)
107
Pitch Diameter
748.69 mm
Overall Width
107 mm
Face Width
107 mm
For Bushing Size
QD
Outside Diameter
745.89 mm
For Belt Width
105 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Bushing Required - Timing Belt Pulleys
N
Pitch - Timing Belt Pulleys
14 mm
Setscrew
No
Type
Synchronous Sprocket
Pitch (mm)
14
For Use With
SilentSync(R) Red 107mm Belt
Material - Timing Belt Pulleys
Cast Iron
Bushing Required
N
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
Bore Type
Bushed
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Keyway
No
Construction
Solid
Material
Cast Iron
For Bushing Type
Quick Detachable
Features
Self-Tracking Design
For Belt Series
SilentSync
Pitch
14 mm
Number of Flanges
0
Pulley Construction
Plain
Number of Teeth
168
Material Fabrication
Cast

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Bushing Size N, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 7/16 in, Minimum Bore Diameter 5 7/8 in, Number of Teeth 168, Outside Diameter 745.89 mm, Pitch 14 mm, Pitch Diameter 748.69 mm, Face Width 107 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Material Fabrication Cast, Number of Flanges 0, Overall Width 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.