Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SDS, 45 Grooves

  • Mfr # Y-45S-SDS

  • Zoro # G2433140


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bushing Required - Timing Belt Pulleys
SDS
Pitch Dia. - Timing Belt Pulleys
114.6 mm
Outside Dia. - Timing Belt Pulleys
113.22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-45S-SDS
Zoro #
G2433140
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
114.6 mm
Outside Dia. - Timing Belt Pulleys
113.22 mm
Outside Dia. (In.)
4.457
Width (In.)
0.6693
Pitch Dia. (mm)
114.6
Width - Timing Belt Pulleys
17 mm
For Timing Belt Width
17 mm
Width (mm)
17
Outside Dia. (mm)
113.22
Pitch Diameter
114.59 mm
For Bushing Size
SDS
Face Width
17 mm
Overall Width
17 mm
Outside Diameter
113.22 mm
For Belt Width
16 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bushing Required - Timing Belt Pulleys
SDS
Pitch - Timing Belt Pulleys
8 mm
Bushing Required
SDS
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Pitch (mm)
8
Bore Type
Bushed
For Use With
SilentSync(R) Yellow 17mm Belt
Setscrew
No
Material
Steel
Construction
Solid
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
Pitch
8 mm
Number of Flanges
0
Features
Self-Tracking Design
Number of Teeth
45
Pulley Construction
Plain
For Belt Series
SilentSync

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 45, Outside Diameter 113.22 mm, Pitch 8 mm, Pitch Diameter 114.59 mm, Face Width 17 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.