Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SDS, 48 Grooves

  • Mfr # Y-48S-SDS

  • Zoro # G2433125


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
SDS
Pitch Dia. - Timing Belt Pulleys
122.2 mm
Outside Dia. - Timing Belt Pulleys
120.86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-48S-SDS
Zoro #
G2433125
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
122.2 mm
Outside Dia. - Timing Belt Pulleys
120.86 mm
Width (mm)
17
Outside Dia. (mm)
120.86
Pitch Dia. (mm)
122.2
Outside Dia. (In.)
4.758
Width (In.)
0.6693
For Timing Belt Width
17 mm
Width - Timing Belt Pulleys
17 mm
For Belt Width
16 mm
Face Width
17 mm
Outside Diameter
120.86 mm
For Bushing Size
SDS
Pitch Diameter
122.23 mm
Overall Width
17 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
SDS
Pitch - Timing Belt Pulleys
8 mm
Item
Gearbelt Pulley
Material
Steel
Setscrew
No
Pitch (mm)
8
Bushing Required
SDS
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
Bore Type
Bushed
For Use With
SilentSync(R) Yellow 17mm Belt
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Flanged
No
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Bushed
Type
Synchronous Sprocket
Pulley Construction
Plain
Number of Teeth
48
For Belt Series
SilentSync
Features
Self-Tracking Design
Number of Flanges
0
Pitch
8 mm

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 16 mm, For Bushing Size SDS, Material Steel, Number of Teeth 48, Outside Diameter 120.86 mm, Pitch 8 mm, Pitch Diameter 122.23 mm, Face Width 17 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.