Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SDS, 50 Grooves

  • Mfr # Y-50S-SDS

  • Zoro # G2433107


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Bushing Required - Timing Belt Pulleys
SDS
Pitch Dia. - Timing Belt Pulleys
127.3 mm
Outside Dia. - Timing Belt Pulleys
125.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-50S-SDS
Zoro #
G2433107
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
127.3 mm
Outside Dia. - Timing Belt Pulleys
125.96 mm
Width (mm)
17
For Timing Belt Width
17 mm
Outside Dia. (In.)
4.959
Width (In.)
0.6693
Width - Timing Belt Pulleys
17 mm
Pitch Dia. (mm)
127.3
Outside Dia. (mm)
125.96
For Belt Width
16 mm
Face Width
17 mm
Outside Diameter
125.96 mm
Overall Width
17 mm
Pitch Diameter
127.33 mm
For Bushing Size
SDS

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Bushing Required - Timing Belt Pulleys
SDS
Pitch - Timing Belt Pulleys
8 mm
Construction
Solid
Item
Gearbelt Pulley
Pitch (mm)
8
Material
Steel
For Use With
SilentSync(R) Yellow 17mm Belt
Flanged
No
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Bushing Required
SDS
Material - Timing Belt Pulleys
Ductile Iron
Bore Type
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Keyway
No
Setscrew
No
Pulley Construction
Plain
Features
Self-Tracking Design
Number of Teeth
50
Pitch
8 mm
For Belt Series
SilentSync
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 50, Outside Diameter 125.96 mm, Pitch 8 mm, Pitch Diameter 127.33 mm, Face Width 17 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.