Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SDS, 63 Grooves

  • Mfr # Y-63S-SDS

  • Zoro # G2433037


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bushing Required - Timing Belt Pulleys
SDS
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
159.06 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-63S-SDS
Zoro #
G2433037
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
159.06 mm
Width - Timing Belt Pulleys
17 mm
Pitch Dia. (mm)
160.4
Outside Dia. (mm)
159.06
Outside Dia. (In.)
6.262
Width (In.)
0.6693
For Timing Belt Width
17 mm
Width (mm)
17
Overall Width
17 mm
For Bushing Size
SDS
Face Width
17 mm
Outside Diameter
159.06 mm
Pitch Diameter
160.43 mm
For Belt Width
16 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bushing Required - Timing Belt Pulleys
SDS
Pitch - Timing Belt Pulleys
8 mm
Bore Type
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Bushing Required
SDS
Type
Synchronous Sprocket
Setscrew
No
Keyway
No
Item
Gearbelt Pulley
Pitch (mm)
8
For Use With
SilentSync(R) Yellow 17mm Belt
Application
Positive Drive, Timing
Construction
Solid
Material
Cast Iron
Flanged
No
Bore Type - Timing Belt Pulleys
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Belt Series
SilentSync
Pulley Construction
Plain
Features
Self-Tracking Design
Number of Flanges
0
Pitch
8 mm
Number of Teeth
63

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 63, Outside Diameter 159.06 mm, Pitch 8 mm, Pitch Diameter 160.43 mm, Face Width 17 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.