Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SDS, 80 Grooves

  • Mfr # Y-80S-SDS

  • Zoro # G2432958


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bushing Required - Timing Belt Pulleys
SDS
Pitch Dia. - Timing Belt Pulleys
203.7 mm
Outside Dia. - Timing Belt Pulleys
202.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-80S-SDS
Zoro #
G2432958
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
203.7 mm
Outside Dia. - Timing Belt Pulleys
202.35 mm
Width (mm)
17
Width - Timing Belt Pulleys
17 mm
Pitch Dia. (mm)
203.7
Outside Dia. (In.)
7.967
Outside Dia. (mm)
202.35
For Timing Belt Width
17 mm
Width (In.)
0.6693
Face Width
17 mm
For Belt Width
16 mm
Overall Width
17 mm
Outside Diameter
202.35 mm
For Bushing Size
SDS
Pitch Diameter
203.72 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bushing Required - Timing Belt Pulleys
SDS
Pitch - Timing Belt Pulleys
8 mm
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Flanged
No
Pitch (mm)
8
Bore Type
Bushed
Setscrew
No
Application
Positive Drive, Timing
Material
Cast Iron
For Use With
SilentSync(R) Yellow 17mm Belt
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bushing Required
SDS
Bore Type - Timing Belt Pulleys
Bushed
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
Pitch
8 mm
Number of Flanges
0
For Belt Series
SilentSync
Features
Self-Tracking Design
Number of Teeth
80
Pulley Construction
Plain

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 80, Outside Diameter 202.35 mm, Pitch 8 mm, Pitch Diameter 203.72 mm, Face Width 17 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.