Zoro Homepage

Gearbelt Pulley, Bushed, SF, 180 Grooves

  • Mfr # Y-180S-SF

  • Zoro # G2432879


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
180
Bushing Required - Timing Belt Pulleys
SF
Pitch Dia. - Timing Belt Pulleys
45.288 mm
Outside Dia. - Timing Belt Pulleys
457.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-180S-SF
Zoro #
G2432879
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
45.288 mm
Outside Dia. - Timing Belt Pulleys
457.01 mm
Width - Timing Belt Pulleys
17 mm
Outside Dia. (In.)
17.993
Width (In.)
0.6693
Pitch Dia. (mm)
45.2882
Width (mm)
17
For Timing Belt Width
17 mm
Outside Dia. (mm)
457.01
For Belt Width
16 mm
Pitch Diameter
458.38 mm
For Bushing Size
SF
Overall Width
17 mm
Outside Diameter
457.01 mm
Face Width
17 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
180
Bushing Required - Timing Belt Pulleys
SF
Pitch - Timing Belt Pulleys
8 mm
Bushing Required
SF
Flanged
No
Item
Gearbelt Pulley
Material - Timing Belt Pulleys
Cast Iron
Keyway
No
Material
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Bore Type
Bushed
Construction
Solid
For Use With
SilentSync(R) Yellow 17mm Belt
Pitch (mm)
8
Setscrew
No
Bore Type - Timing Belt Pulleys
Bushed
Number of Teeth
180
For Belt Series
SilentSync
Number of Flanges
0
Pulley Construction
Plain
Pitch
8 mm
Features
Self-Tracking Design
Material Fabrication
Cast

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 16 mm, For Bushing Size SF, Material Cast Iron, Number of Teeth 180, Outside Diameter 457.01 mm, Pitch 8 mm, Pitch Diameter 458.38 mm, Face Width 17 mm, Features Self-Tracking Design, Material Fabrication Cast, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.