Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SF, 36 Grooves

  • Mfr # B-36S-SF

  • Zoro # G2432081


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bushing Required - Timing Belt Pulleys
SF
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
157.64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-36S-SF
Zoro #
G2432081
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
157.64 mm
Width (mm)
37
Pitch Dia. (mm)
160.4
Width (In.)
1.4567
Width - Timing Belt Pulleys
37 mm
Outside Dia. (In.)
6.206
For Timing Belt Width
37 mm
Outside Dia. (mm)
157.64
For Bushing Size
SF
Outside Diameter
157.64 mm
Pitch Diameter
160.43 mm
Overall Width
37 mm
For Belt Width
35 mm
Face Width
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bushing Required - Timing Belt Pulleys
SF
Pitch - Timing Belt Pulleys
14 mm
Application
Positive Drive, Timing
Flanged
No
Pitch (mm)
14
For Use With
SilentSync(R) Blue 37mm Belt
Bore Type
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Bore Type - Timing Belt Pulleys
Bushed
Keyway
No
Construction
Solid
Bushing Required
SF
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Material
Steel
Pulley Construction
Plain
Number of Flanges
0
Pitch
14 mm
Number of Teeth
36
For Belt Series
SilentSync
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 157.64 mm, Pitch 14 mm, Pitch Diameter 160.43 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.