Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SF, 40 Grooves

  • Mfr # B-40S-SF

  • Zoro # G2432048


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bushing Required - Timing Belt Pulleys
SF
Pitch Dia. - Timing Belt Pulleys
178.3 mm
Outside Dia. - Timing Belt Pulleys
175.46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-40S-SF
Zoro #
G2432048
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
178.3 mm
Outside Dia. - Timing Belt Pulleys
175.46 mm
Width - Timing Belt Pulleys
37 mm
For Timing Belt Width
37 mm
Outside Dia. (mm)
175.46
Width (mm)
37
Outside Dia. (In.)
6.908
Pitch Dia. (mm)
178.3
Width (In.)
1.4567
For Bushing Size
SF
Overall Width
37 mm
Face Width
37 mm
For Belt Width
35 mm
Outside Diameter
175.46 mm
Pitch Diameter
178.26 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bushing Required - Timing Belt Pulleys
SF
Pitch - Timing Belt Pulleys
14 mm
Bore Type - Timing Belt Pulleys
Bushed
Bushing Required
SF
Type
Synchronous Sprocket
Flanged
No
Application
Positive Drive, Timing
For Use With
SilentSync(R) Blue 37mm Belt
Setscrew
No
Construction
Solid
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
Bore Type
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Material
Steel
Pitch (mm)
14
Pulley Construction
Plain
For Belt Series
SilentSync
Features
Self-Tracking Design
Pitch
14 mm
Number of Flanges
0
Number of Teeth
40

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 175.46 mm, Pitch 14 mm, Pitch Diameter 178.26 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.