Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SF, 43 Grooves

  • Mfr # B-43S-SF

  • Zoro # G2432020


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
43
Bushing Required - Timing Belt Pulleys
SF
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
188.83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-43S-SF
Zoro #
G2432020
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
188.83 mm
For Timing Belt Width
37 mm
Outside Dia. (mm)
188.83
Width - Timing Belt Pulleys
37 mm
Outside Dia. (In.)
7.434
Width (mm)
37
Pitch Dia. (mm)
142.6
Width (In.)
1.4567
Outside Diameter
188.83 mm
For Belt Width
35 mm
Face Width
37 mm
Overall Width
37 mm
Pitch Diameter
191.63 mm
For Bushing Size
SF

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
43
Bushing Required - Timing Belt Pulleys
SF
Pitch - Timing Belt Pulleys
14 mm
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Application
Positive Drive, Timing
Material
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Pitch (mm)
14
Type
Synchronous Sprocket
For Use With
SilentSync(R) Blue 37mm Belt
Flanged
No
Keyway
No
Bore Type
Bushed
Construction
Solid
Bushing Required
SF
Features
Self-Tracking Design
Pitch
14 mm
For Belt Series
SilentSync
Pulley Construction
Plain
Number of Teeth
43
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 43, Outside Diameter 188.83 mm, Pitch 14 mm, Pitch Diameter 191.63 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.