Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SF, 45 Grooves

  • Mfr # B-45S-SF

  • Zoro # G2432005


product price: $412.19
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bushing Required - Timing Belt Pulleys
SF
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-45S-SF
Zoro #
G2432005
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
For Timing Belt Width
37 mm
Outside Dia. (mm)
197.75
Pitch Dia. (mm)
109.1438
Width - Timing Belt Pulleys
37 mm
Outside Dia. (In.)
7.785
Width (mm)
37
Width (In.)
1.4567
Outside Diameter
197.75 mm
Face Width
37 mm
For Bushing Size
SF
Overall Width
37 mm
Pitch Diameter
200.54 mm
For Belt Width
35 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bushing Required - Timing Belt Pulleys
SF
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
Keyway
No
Bore Type
Bushed
Bushing Required
SF
Construction
Solid
Setscrew
No
Application
Positive Drive, Timing
Material
Steel
Pitch (mm)
14
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Ductile Iron
For Use With
SilentSync(R) Blue 37mm Belt
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Type
Synchronous Sprocket
Number of Teeth
45
Number of Flanges
0
Pitch
14 mm
Features
Self-Tracking Design
For Belt Series
SilentSync
Pulley Construction
Plain

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 45, Outside Diameter 197.75 mm, Pitch 14 mm, Pitch Diameter 200.54 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.