Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SF, 48 Grooves

  • Mfr # B-48S-SF

  • Zoro # G2431987


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
SF
Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-48S-SF
Zoro #
G2431987
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
Width (mm)
37
Outside Dia. (In.)
8.312
Width (In.)
1.4567
Pitch Dia. (mm)
213.9
Outside Dia. (mm)
211.12
Width - Timing Belt Pulleys
37 mm
For Timing Belt Width
37 mm
Outside Diameter
211.12 mm
Face Width
37 mm
Overall Width
37 mm
For Bushing Size
SF
For Belt Width
35 mm
Pitch Diameter
213.91 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
SF
Pitch - Timing Belt Pulleys
14 mm
For Use With
SilentSync(R) Blue 37mm Belt
Bore Type
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Bore Type - Timing Belt Pulleys
Bushed
Pitch (In.)
14 mm
Number of Grooves
48
Material
Steel
Keyway
No
Pitch (mm)
14
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Construction
Solid
Bushing Required
SF
Setscrew
No
Type
Synchronous Sprocket
Features
Self-Tracking Design
Number of Flanges
0
For Belt Series
SilentSync
Pulley Construction
Plain
Number of Teeth
48
Pitch
14 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 211.12 mm, Pitch 14 mm, Pitch Diameter 213.91 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.