Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SF, 75 Grooves

  • Mfr # W-75S-SF

  • Zoro # G2432361


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bushing Required - Timing Belt Pulleys
SF
Pitch Dia. - Timing Belt Pulleys
191 mm
Outside Dia. - Timing Belt Pulleys
189.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-75S-SF
Zoro #
G2432361
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
191 mm
Outside Dia. - Timing Belt Pulleys
189.62 mm
Width (In.)
1.2992
Width (mm)
33
For Timing Belt Width
33 mm
Outside Dia. (mm)
189.62
Width - Timing Belt Pulleys
33 mm
Pitch Dia. (mm)
191.0
Outside Dia. (In.)
7.465
For Belt Width
32 mm
Overall Width
33 mm
Pitch Diameter
190.99 mm
Face Width
33 mm
For Bushing Size
SF
Outside Diameter
189.62 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bushing Required - Timing Belt Pulleys
SF
Pitch - Timing Belt Pulleys
8 mm
Bore Type
Bushed
Application
Positive Drive, Timing
Bushing Required
SF
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Pitch (mm)
8
Keyway
No
Bore Type - Timing Belt Pulleys
Bushed
Construction
Solid
Flanged
No
Setscrew
No
For Use With
SilentSync(R) White 33mm Belt
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Ductile Iron
Material
Cast Iron
Pitch
8 mm
Number of Teeth
75
For Belt Series
SilentSync
Number of Flanges
0
Features
Self-Tracking Design
Pulley Construction
Plain

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 75, Outside Diameter 189.62 mm, Pitch 8 mm, Pitch Diameter 190.99 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.