Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SF, 80 Grooves

  • Mfr # W-80S-SF

  • Zoro # G2432328


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bushing Required - Timing Belt Pulleys
SF
Pitch Dia. - Timing Belt Pulleys
203.7 mm
Outside Dia. - Timing Belt Pulleys
202.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-80S-SF
Zoro #
G2432328
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
203.7 mm
Outside Dia. - Timing Belt Pulleys
202.35 mm
Outside Dia. (In.)
7.967
Outside Dia. (mm)
202.35
Pitch Dia. (mm)
203.7
Width (In.)
1.2992
Width - Timing Belt Pulleys
33 mm
For Timing Belt Width
33 mm
Width (mm)
33
Pitch Diameter
203.72 mm
Outside Diameter
202.35 mm
Overall Width
33 mm
For Belt Width
32 mm
For Bushing Size
SF
Face Width
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bushing Required - Timing Belt Pulleys
SF
Pitch - Timing Belt Pulleys
8 mm
Setscrew
No
Bore Type
Bushed
Material
Cast Iron
Type
Synchronous Sprocket
Pitch (mm)
8
Pitch (In.)
8 mm
Bore Type - Timing Belt Pulleys
Bushed
Construction
Solid
Material - Timing Belt Pulleys
Ductile Iron
Keyway
No
For Use With
SilentSync(R) White 33mm Belt
Application
Positive Drive, Timing
Bushing Required
SF
Item
Gearbelt Pulley
Number of Grooves
80
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Number of Flanges
0
Pulley Construction
Plain
For Belt Series
SilentSync
Features
Self-Tracking Design
Pitch
8 mm
Number of Teeth
80

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 32 mm, For Bushing Size SF, Material Cast Iron, Number of Teeth 80, Outside Diameter 202.35 mm, Pitch 8 mm, Pitch Diameter 203.72 mm, Face Width 33 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.