Zoro Homepage

Gearbelt Pulley, Bushed, SF, 90 Grooves

  • Mfr # W-90S-SF

  • Zoro # G2432300


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Bushing Required - Timing Belt Pulleys
SF
Pitch Dia. - Timing Belt Pulleys
229.2 mm
Outside Dia. - Timing Belt Pulleys
227.82 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-90S-SF
Zoro #
G2432300
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
229.2 mm
Outside Dia. - Timing Belt Pulleys
227.82 mm
Pitch Dia. (mm)
229.2
For Timing Belt Width
33 mm
Outside Dia. (In.)
8.969
Outside Dia. (mm)
227.82
Width (In.)
1.2992
Width (mm)
33
Width - Timing Belt Pulleys
33 mm
For Bushing Size
SF
Outside Diameter
227.82 mm
Face Width
33 mm
Overall Width
33 mm
For Belt Width
32 mm
Pitch Diameter
229.19 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 90, Outside Diameter 227.82 mm, Pitch 8 mm, Pitch Diameter 229.19 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.