Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SH, 36 Grooves

  • Mfr # Y-36S-SH

  • Zoro # G2433210


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bushing Required - Timing Belt Pulleys
SH
Pitch Dia. - Timing Belt Pulleys
91.7 mm
Outside Dia. - Timing Belt Pulleys
90.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-36S-SH
Zoro #
G2433210
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
91.7 mm
Outside Dia. - Timing Belt Pulleys
90.3 mm
Width - Timing Belt Pulleys
17 mm
Width (mm)
17
Pitch Dia. (mm)
91.7
Outside Dia. (In.)
3.555
For Timing Belt Width
17 mm
Outside Dia. (mm)
90.3
Width (In.)
0.6693
Outside Diameter
90.3 mm
For Bushing Size
SH
For Belt Width
16 mm
Pitch Diameter
91.68 mm
Face Width
17 mm
Overall Width
17 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bushing Required - Timing Belt Pulleys
SH
Pitch - Timing Belt Pulleys
8 mm
Type
Synchronous Sprocket
Flanged
No
Pitch (In.)
8 mm
Bushing Required
SH
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
8
Keyway
No
Application
Positive Drive, Timing
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Material
Steel
Bore Type
Bushed
Construction
Solid
Number of Grooves
36
For Use With
SilentSync(R) Yellow 17mm Belt
Material - Timing Belt Pulleys
Ductile Iron
Setscrew
No
For Belt Series
SilentSync
Pitch
8 mm
Features
Self-Tracking Design
Number of Teeth
36
Pulley Construction
Plain
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 11/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 90.3 mm, Pitch 8 mm, Pitch Diameter 91.68 mm, Face Width 17 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.