Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SH, 38 Grooves

  • Mfr # Y-38S-SH

  • Zoro # G2433195


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
38
Bushing Required - Timing Belt Pulleys
SH
Pitch Dia. - Timing Belt Pulleys
96.8 mm
Outside Dia. - Timing Belt Pulleys
95.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-38S-SH
Zoro #
G2433195
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
96.8 mm
Outside Dia. - Timing Belt Pulleys
95.4 mm
Width (mm)
17
Pitch Dia. (mm)
96.8
For Timing Belt Width
17 mm
Outside Dia. (mm)
95.4
Outside Dia. (In.)
3.756
Width (In.)
0.6693
Width - Timing Belt Pulleys
17 mm
Outside Diameter
95.4 mm
Face Width
17 mm
For Belt Width
16 mm
Pitch Diameter
96.77 mm
For Bushing Size
SH
Overall Width
17 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
38
Bushing Required - Timing Belt Pulleys
SH
Pitch - Timing Belt Pulleys
8 mm
Bushing Required
SH
Material - Timing Belt Pulleys
Ductile Iron
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Material
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
SilentSync(R) Yellow 17mm Belt
Pitch (mm)
8
Construction
Solid
Keyway
No
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
Setscrew
No
Flanged
No
Bore Type
Bushed
Pulley Construction
Plain
Features
Self-Tracking Design
Number of Flanges
0
For Belt Series
SilentSync
Pitch
8 mm
Number of Teeth
38

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 11/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 95.4 mm, Pitch 8 mm, Pitch Diameter 96.77 mm, Face Width 17 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.