Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SH, 40 Grooves

  • Mfr # Y-40S-SH

  • Zoro # G2433177


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bushing Required - Timing Belt Pulleys
SH
Pitch Dia. - Timing Belt Pulleys
101.9 mm
Outside Dia. - Timing Belt Pulleys
100.49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-40S-SH
Zoro #
G2433177
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
101.9 mm
Outside Dia. - Timing Belt Pulleys
100.49 mm
Width - Timing Belt Pulleys
17 mm
For Timing Belt Width
17 mm
Outside Dia. (mm)
100.49
Width (mm)
17
Outside Dia. (In.)
3.956
Width (In.)
0.6693
Pitch Dia. (mm)
101.9
Outside Diameter
100.49 mm
Overall Width
17 mm
For Bushing Size
SH
Face Width
17 mm
Pitch Diameter
101.86 mm
For Belt Width
16 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bushing Required - Timing Belt Pulleys
SH
Pitch - Timing Belt Pulleys
8 mm
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bushing Required
SH
Number of Grooves
40
Application
Positive Drive, Timing
Material
Steel
For Use With
SilentSync(R) Yellow 17mm Belt
Type
Synchronous Sprocket
Flanged
No
Setscrew
No
Material - Timing Belt Pulleys
Ductile Iron
Keyway
No
Bore Type
Bushed
Pitch (mm)
8
Pitch (In.)
8 mm
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Number of Teeth
40
Number of Flanges
0
Pitch
8 mm
Pulley Construction
Plain
For Belt Series
SilentSync
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 11/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 100.49 mm, Pitch 8 mm, Pitch Diameter 101.86 mm, Face Width 17 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.