Zoro Homepage

Gearbelt Pulley, Bushed, SK, 112 Grooves

  • Mfr # Y-112S-SK

  • Zoro # G2432915


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
229.2 mm
Outside Dia. - Timing Belt Pulleys
283.84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-112S-SK
Zoro #
G2432915
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
229.2 mm
Outside Dia. - Timing Belt Pulleys
283.84 mm
For Timing Belt Width
17 mm
Width (In.)
0.6693
Width - Timing Belt Pulleys
17 mm
Outside Dia. (In.)
11.175
Pitch Dia. (mm)
229.2
Width (mm)
17
Outside Dia. (mm)
283.84
Pitch Diameter
285.21 mm
For Bushing Size
SK
Face Width
17 mm
Overall Width
17 mm
For Belt Width
16 mm
Outside Diameter
283.84 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material
Cast Iron
Flanged
No
For Use With
SilentSync(R) Yellow 17mm Belt
Keyway
No
Bore Type - Timing Belt Pulleys
Bushed
Bore Type
Bushed
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Setscrew
No
Construction
Solid
Pitch (mm)
8
Material - Timing Belt Pulleys
Cast Iron
Bushing Required
SK
Type
Synchronous Sprocket
Number of Flanges
0
Number of Teeth
112
Pulley Construction
Plain
Features
Self-Tracking Design
Material Fabrication
Cast
For Belt Series
SilentSync
Pitch
8 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 112, Outside Diameter 283.84 mm, Pitch 8 mm, Pitch Diameter 285.21 mm, Face Width 17 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Material Fabrication Cast, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.