Zoro Homepage

Gearbelt Pulley, Bushed, SK, 140 Grooves

  • Mfr # Y-140S-SK

  • Zoro # G2432897


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
355.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-140S-SK
Zoro #
G2432897
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
355.15 mm
Pitch Dia. (mm)
356.5
Width (In.)
0.6693
Outside Dia. (mm)
355.15
Width (mm)
17
Outside Dia. (In.)
13.982
Width - Timing Belt Pulleys
17 mm
For Timing Belt Width
17 mm
For Belt Width
16 mm
Overall Width
17 mm
For Bushing Size
SK
Outside Diameter
355.15 mm
Pitch Diameter
356.52 mm
Face Width
17 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Material - Timing Belt Pulleys
Cast Iron
Keyway
No
For Use With
SilentSync(R) Yellow 17mm Belt
Bore Type
Bushed
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
Flanged
No
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Pitch (mm)
8
Bushing Required
SK
Setscrew
No
Material
Cast Iron
Pitch
8 mm
Number of Teeth
140
Material Fabrication
Cast
For Belt Series
SilentSync
Features
Self-Tracking Design
Number of Flanges
0
Pulley Construction
Plain

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 16 mm, For Bushing Size SK, Material Cast Iron, Number of Teeth 140, Outside Diameter 355.15 mm, Pitch 8 mm, Pitch Diameter 356.52 mm, Face Width 17 mm, Features Self-Tracking Design, Material Fabrication Cast, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.