Zoro Homepage

Gearbelt Pulley, Bushed, SK, 28 Grooves

  • Mfr # B-28S-SK

  • Zoro # G2432160


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
124.8 mm
Outside Dia. - Timing Belt Pulleys
121.99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-28S-SK
Zoro #
G2432160
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
124.8 mm
Outside Dia. - Timing Belt Pulleys
121.99 mm
Outside Dia. (mm)
121.99
Width - Timing Belt Pulleys
37 mm
For Timing Belt Width
37 mm
Width (In.)
1.4567
Pitch Dia. (mm)
124.8
Width (mm)
37
Outside Dia. (In.)
4.803
Overall Width
37 mm
Outside Diameter
121.99 mm
For Bushing Size
SK
Face Width
37 mm
For Belt Width
35 mm
Pitch Diameter
124.78 mm

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 35 mm, For Bushing Size SK, Material Steel, Number of Teeth 28, Outside Diameter 121.99 mm, Pitch 14 mm, Pitch Diameter 124.78 mm, Face Width 37 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.