Gearbelt Pulley, Bushed, SK, 30 Grooves

  • Mfr # G-30S-SK AXIAL FAN

  • Zoro # G2428469


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
133.7 mm
Pitch - Timing Belt Pulleys
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-30S-SK AXIAL FAN
Zoro #
G2428469
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
133.7 mm
Width (mm)
54.5
For Timing Belt Width
54 1/2 mm
Pitch Dia. (mm)
133.7
Width (In.)
2.1457
Width - Timing Belt Pulleys
54.5 mm
Overall Width
54.5 mm
For Bushing Size
SK
Pitch Diameter
133.69 mm
Face Width
54.5 mm
For Belt Width
52 1/2 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
14 mm
Construction
Solid
Bore Type
Bushed
Item
Gearbelt Pulley
Keyway
No
Pitch (mm)
14
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Bushed
Material - Timing Belt Pulleys
Iron
For Use With
SilentSync(R) Green 54.5mm Belt
Application
Positive Drive, Timing
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bushing Required
SK
Material
Steel
Setscrew
No
For Belt Series
SilentSync
Number of Flanges
0
Pulley Construction
Plain
Pitch
14 mm
Number of Teeth
30
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 52 1/2 mm, For Bushing Size SK, Material Steel, Number of Teeth 30, Pitch 14 mm, Pitch Diameter 133.69 mm, Face Width 54.5 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.